Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30205 https://www.bdiexpress.com/medias/INDKMLBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMDN8aW1hZ2UvanBlZ3xhRGhoTDJneE9DODVOek00TmpJd01qTTVPVEF5TG1wd1p3fDdiOTkyMDFiZTM3MzY0OTY5N2UxYzhjMTRiMGZhNTU0ZWZiNzc4N2I3ZTUxNzYzN2ZiZDllMjBjOGVkYTFjZDE
17242205 Tapered Roller Bearing Assemblies 

KML BEARING KML BEARING

30205

Description

30205 ; TAPER ROLLER BEARING SETS

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30205; 25MM Bore; 52MM Outside Diameter; 16.25MM Width; Single Row

Part #

30205

BDI #
17242205

Details

59.8 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 59.80 / each BDIExpress
QTY

Inventory

Total: 40

Brand
Manufacturer Name
KML BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.15
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30205
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
0.33951
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30205; 25MM Bore; 52MM Outside Diameter; 16.25MM Width; Single Row
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.64 Inch | 16.25 Millimeter