

NSK
NSK
30207J
NSK NSK
Description
30207J TAPERED ROLLER BEARING ; 35MM BOREX72MM ODX18.25MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30207; 35MM Bore; 72MM Outside Diameter; 18.25MM Width; Single Row
Part #
30207J
BDI #
1412687
Details
71.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30207J/p/1412687
Your Price
$ 71.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.338
EAN
0029176000874
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30207
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
30207J
Weight / LBS
0.75
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30207; 35MM Bore; 72MM Outside Diameter; 18.25MM Width; Single Row
Bore
1.378 Inch | 35 Millimeter
Assembly Width
0.719 Inch | 18.25 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter