KOYO
KOYO
30208JR
KOYO KOYO
Description
30208JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30208; 40MM Bore; 80MM Outside Diameter; 19.75MM Width; Single Row
Part #
30208JR
BDI #
1403020
Details
73.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30208JR/p/1403020
Your Price
$ 73.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.42
EAN
0605790123078
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30208
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
30208JR
Weight / LBS
0.957
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30208; 40MM Bore; 80MM Outside Diameter; 19.75MM Width; Single Row
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Assembly Width
0.778 Inch | 19.75 Millimeter

