https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
30211M 90KM1
TIMKEN TIMKEN
Description
30211M 90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 55MM BORE 100MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30211; 55MM Bore; 100MM Outside Diameter; 22.75MM Width; Single Row
Part #
30211M-90KM1
BDI #
1336420
Details
126.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30211M-90KM1/p/1336420
Your Price
$ 126.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.712
EAN
0053893430775
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30211
Assembly Number
90KM1
Assembly Components
X30211M (1) | Y30211M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30211M-90KM1
Weight / LBS
1.657
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30211; 55MM Bore; 100MM Outside Diameter; 22.75MM Width; Single Row
Assembly Width
0.896 Inch | 22.75 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
