https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
30212 9X070 ; 30212-90KB2
TIMKEN TIMKEN
Description
30212 9X070 ; 30212-90KB2 TR BRG ASSY ; SINGLE ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row
Part #
30212-90KB2
BDI #
1336422
Details
139.76
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30212-9X070-;-30212-90KB2/p/1336422
Your Price
$ 139.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.887
EAN
0053893455228
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30212
Assembly Number
90KM1
Assembly Components
X30212M (1) | Y30212M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30212M-90KM1
Weight / LBS
1.917
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Assembly Width
0.935 Inch | 23.75 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
