Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30212 9X070 ; 30212-90KB2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
1336422 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

30212 9X070 ; 30212-90KB2

Description

30212 9X070 TAPERED ROLLER BRG ASSY ; SINGLE ROW 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row

Part #

30212-90KB2

BDI #
1336422

Details

139.76 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 139.76 / each BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.887
EAN
0053893455228
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30212
Assembly Number
90KM1
Assembly Components
X30212M (1) | Y30212M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30212M-90KM1
Weight / LBS
1.917
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
0.935 Inch | 23.75 Millimeter