Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30213 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1415433 Tapered Roller Bearing Assemblies 

SKF SKF

30213

Description

30213 TAPERED ROLLER BRG ; NON-RETURNABLE 65MMX120MMX24.75MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30213; 65MM Bore; 120MM Outside Diameter; 24.75MM Width; Single Row

Part #

30213

BDI #
1415433

Details

197.31 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 197.31 / each BDIExpress
QTY

Inventory

Total: 3

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.13
EAN
7316577326959
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30213
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.46918
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30213; 65MM Bore; 120MM Outside Diameter; 24.75MM Width; Single Row
Assembly Width
0.974 Inch | 24.75 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter