ZKL BEARINGS
ZKL BEARINGS
30213A
ZKL BEARINGS ZKL BEARINGS
Description
30213A TAPER ROLLER BEARING ; SINGLE ROW 65X120X24.75
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30213; 65MM Bore; 120MM Outside Diameter; 24.75MM Width; Single Row
Part #
30213A
BDI #
15034707
Details
73.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30213A/p/15034707
Your Price
$ 73.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30213
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.zkl.cz
Weight / LBS
2.71169
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30213; 65MM Bore; 120MM Outside Diameter; 24.75MM Width; Single Row
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Assembly Width
0.974 Inch | 24.75 Millimeter