ROLLWAY BEARING
ROLLWAY BEARING
30217 A
ROLLWAY BEARING ROLLWAY BEARING
Description
30217 A TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30217; 85MM Bore; 150MM Outside Diameter; 30.5MM Width; Single Row
Part #
30217 A
BDI #
24005925
Details
246.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30217-A/p/24005925
Your Price
$ 246.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.072
EAN
0637410070288
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30217
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
4.57
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30217; 85MM Bore; 150MM Outside Diameter; 30.5MM Width; Single Row
Assembly Width
1.201 Inch | 30.5 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.346 Inch | 85 Millimeter
