https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
30219-90KA1
TIMKEN TIMKEN
Description
30219-90KA1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X30219; 95MM Bore; 170MM Outside Diameter; 34.5MM Width; Single Row
Part #
30219-90KA1
BDI #
1336427
Details
497.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30219-90KA1/p/1336427
Your Price
$ 497.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.153
EAN
0053893824178
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X30219
Assembly Components
X30219 (1) | Y30219 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X30219; 95MM Bore; 170MM Outside Diameter; 34.5MM Width; Single Row
Bore
3.74 Inch | 95 Millimeter
Assembly Width
1.358 Inch | 34.5 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
