

FAG
FAG
30219-A
FAG FAG
Description
30219-A ROULEMENT A ROULEAUX ; CONIQUES METRIQUE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30219; 95MM Bore; 170MM Outside Diameter; 34.5MM Width; Single Row
Part #
30219-A
BDI #
1143507
Details
435.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30219-A/p/1143507
Your Price
$ 435.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.135
EAN
4012801048705
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30219
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30219A
Weight / LBS
6.614
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30219; 95MM Bore; 170MM Outside Diameter; 34.5MM Width; Single Row
Assembly Width
1.358 Inch | 34.5 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter