

TIMKEN
TIMKEN
30220-90KA4
TIMKEN TIMKEN
Description
30220-90KA4 TAPERED ROLLER BEARING ASSY ; 100MM BORE 180MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30220; 100MM Bore; 180MM Outside Diameter; 37MM Width; Single Row
Part #
30220-90KA4
BDI #
1424373
Details
621.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30220-90KA4/p/1424373
Your Price
$ 621.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.754
EAN
0013992422545
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30220
Assembly Number
90KM1
Assembly Components
X30220M (1) | Y30220M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30220M-90KM1
Weight / LBS
8.103
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30220; 100MM Bore; 180MM Outside Diameter; 37MM Width; Single Row
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.937 Inch | 100 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter