KOYO
KOYO
30224JR
KOYO KOYO
Description
30224JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30224; 120MM Bore; 215MM Outside Diameter; 43.5MM Width; Single Row
Part #
30224JR
BDI #
552262
Details
1009.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30224JR/p/552262
Your Price
$ 1,009.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.26
EAN
0605790020193
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30224
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
30224JR
Weight / LBS
14.021
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30224; 120MM Bore; 215MM Outside Diameter; 43.5MM Width; Single Row
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Assembly Width
1.713 Inch | 43.5 Millimeter

