https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1ppOHhNRFUxTmpjeE5UYzJNVFk1TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8MmE2Y2IzNjU2ODY0NDcyOGJkMjQxNWViZDg2NTY5YmQzM2NhMjMwMDU4M2QxNjVmODEzZmUxZGFhMTAxODkzNA
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1ppOHhNRFUxTmpjeE5UYzJNVFk1TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8MmE2Y2IzNjU2ODY0NDcyOGJkMjQxNWViZDg2NTY5YmQzM2NhMjMwMDU4M2QxNjVmODEzZmUxZGFhMTAxODkzNA
SKF
SKF
30230/L4B
SKF SKF
Description
30230 /L4B TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30230; 150MM Bore; 270MM Outside Diameter; 52MM Width; Single Row
Part #
30230/L4B
BDI #
23035510
Details
4509.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30230-L4B/p/23035510
Your Price
$ 4,509.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.783
EAN
7316575366599
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30230
Assembly Components
X30230 (1) | Y30230 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30230; 150MM Bore; 270MM Outside Diameter; 52MM Width; Single Row
Bore
5.906 Inch | 150 Millimeter
Assembly Width
2.047 Inch | 52 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
