

NTN
NTN
30230
NTN NTN
Description
30230 TAPERED ROLLER BEARING ; 150MMX270MMX49MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30230; 150MM Bore; 270MM Outside Diameter; 49MM Width; Single Row
Part #
30230
BDI #
1201384
Details
2863.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30230/p/1201384
Your Price
$ 2,863.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11
EAN
4547359526134
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
30230
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30230; 150MM Bore; 270MM Outside Diameter; 49MM Width; Single Row
Assembly Width
1.929 Inch | 49 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Bore
5.906 Inch | 150 Millimeter