

SKF
SKF
30232
SKF SKF
Description
30232 TAPERED ROLLER BRG ; NON-RETURNABLE 160MMX290MMX52.73MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30232; 160MM Bore; 290MM Outside Diameter; 54MM Width; Single Row
Part #
30232
BDI #
1419285
Details
3039.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30232/p/1419285
Your Price
$ 3,039.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.41
EAN
7316577327062
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30232
Assembly Components
X30232 (1) | Y30232 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
29.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30232; 160MM Bore; 290MM Outside Diameter; 54MM Width; Single Row
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Assembly Width
2.126 Inch | 54 Millimeter