

TIMKEN
TIMKEN
30302-90KA1
TIMKEN TIMKEN
Description
30302-90KA1 TAPERED ROLLER BEARING ASSY ; 15MM X 42MM X 14.25MM SINGLE ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30302; 15MM Bore; 42MM Outside Diameter; 14.25MM Width; Single Row
Part #
30302-90KA1
BDI #
1424379
Details
45.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30302-90KA1/p/1424379
Your Price
$ 45.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.1
EAN
0053893246536
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30302
Assembly Number
92KA1
Assembly Components
X30302 (1) | Y30302 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30302-90KA1
Weight / LBS
0.243
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30302; 15MM Bore; 42MM Outside Diameter; 14.25MM Width; Single Row
Outside Diameter
1.654 Inch | 42 Millimeter
Assembly Width
0.561 Inch | 14.25 Millimeter
Bore
0.591 Inch | 15 Millimeter