https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
30305M-90KM1
TIMKEN TIMKEN
Description
30305M-90KM1 TAPERED ROLLER BEARING ASSY ; 25MM BORE 62MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30305; 25MM Bore; 62MM Outside Diameter; 18.25MM Width; Single Row
Part #
30305M-90KM1
BDI #
1424382
Details
57.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30305M-90KM1/p/1424382
Your Price
$ 57.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.259
EAN
0053893430782
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30305
Assembly Number
90KM1
Assembly Components
X30305M (1) | Y30305M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30305M-90KM1
Weight / LBS
0.605
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30305; 25MM Bore; 62MM Outside Diameter; 18.25MM Width; Single Row
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.719 Inch | 18.25 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
