

TIMKEN
TIMKEN
30310M-90KM1
TIMKEN TIMKEN
Description
30310M-90KM1 TAPERED BEARING ; 50MM ID 110MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30310; 50MM Bore; 110MM Outside Diameter; 29.25MM Width; Single Row
Part #
30310M-90KM1
BDI #
23956206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30310M-90KM1/p/23956206
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.54
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30310
Assembly Number
90KM1
Assembly Components
X30310M (1) | Y30310M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30310M-90KM1
Weight / LBS
9.999
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30310; 50MM Bore; 110MM Outside Diameter; 29.25MM Width; Single Row
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
1.152 Inch | 29.25 Millimeter
Bore
1.969 Inch | 50 Millimeter