

FAG
FAG
30319-A
FAG FAG
Description
30319-A TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30319; 95MM Bore; 200MM Outside Diameter; 49.5MM Width; Single Row
Part #
30319-A
BDI #
1410851
Details
1038.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30319-A/p/1410851
Your Price
$ 1,038.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.7
EAN
4012801195706
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30319
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30319A
Weight / LBS
14.925
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30319; 95MM Bore; 200MM Outside Diameter; 49.5MM Width; Single Row
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Assembly Width
1.949 Inch | 49.5 Millimeter