

NSK
NSK
30322J
NSK NSK
Description
30322J
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30322; 110MM Bore; 240MM Outside Diameter; 54.5MM Width; Single Row
Part #
30322J
BDI #
1185419
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30322J/p/1185419
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11
EAN
0029176025303
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30322
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
30322J
Weight / LBS
24.251
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30322; 110MM Bore; 240MM Outside Diameter; 54.5MM Width; Single Row
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Assembly Width
2.146 Inch | 54.5 Millimeter