

CONSOLIDATED BEARING
CONSOLIDATED BEARING
30324 P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
30324 P/5 TAPERED ROLLER BEARING ; NON RETURNABLE
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 30324; 120MM Bore; 260MM Outside Diameter; 59.5MM Width; Single Row
Part #
30324 P/5
BDI #
215240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30324-P-5/p/215240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.97
EAN
0644075186797
Product Group - BDI
B04334
Precision Class
Class 5
Component
Assembly
Basic Number
30324
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
30324 P/5
Weight / LBS
30
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 30324; 120MM Bore; 260MM Outside Diameter; 59.5MM Width; Single Row
Bore
4.724 Inch | 120 Millimeter
Assembly Width
2.343 Inch | 59.5 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter