

SKF
SKF
30326
SKF SKF
Description
30326 TAPERED ROLLER BRG ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30326; 130MM Bore; 280MM Outside Diameter; 64MM Width; Single Row
Part #
30326
BDI #
1267097
Details
3479.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30326/p/1267097
Your Price
$ 3,479.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.99
EAN
7316577434340
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30326
Assembly Components
X30326 (1) | Y30326 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
37
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30326; 130MM Bore; 280MM Outside Diameter; 64MM Width; Single Row
Outside Diameter
11.024 Inch | 280 Millimeter
Bore
5.118 Inch | 130 Millimeter
Assembly Width
2.52 Inch | 64 Millimeter