

NTN
NTN
30330UTG
NTN NTN
Description
30330UTG TAPERED ROLLER BRG ASSY
Tapered Bearing; 150MM Bore; 320MM Outside Diameter; 72MM Assembly Width; Single Row of Rollers
Part #
30330UTG
BDI #
25265376
Details
8896.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30330UTG/p/25265376
Your Price
$ 8,896.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4550253065104
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30330
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; 150MM Bore; 320MM Outside Diameter; 72MM Assembly Width; Single Row of Rollers
Bore
5.906 Inch | 150 Millimeter
Assembly Width
2.835 Inch | 72 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter