

SKF
SKF
31310 J2/QCL7C
SKF SKF
Description
OBS USE 27894131 - NOT AVAILABLE IN CA
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31310; 50MM Bore; 110MM Outside Diameter; 29.25MM Width; Single Row
Part #
31310 J2/QCL7C
BDI #
1415109
Details
314.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31310-J2-QCL7C/p/1415109
Your Price
$ 314.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.23
EAN
7316570003802
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31310
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.68964
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31310; 50MM Bore; 110MM Outside Diameter; 29.25MM Width; Single Row
Assembly Width
1.152 Inch | 29.25 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter