

SKF
SKF
31319
SKF SKF
Description
31319 TAPERED ROLLER BRG ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31319; 95MM Bore; 200MM Outside Diameter; 50MM Width; Single Row
Part #
31319
BDI #
1419301
Details
1951.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31319/p/1419301
Your Price
$ 1,951.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.392
EAN
7316577435903
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31319
Assembly Components
X31319 (1) | Y31319 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
13.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31319; 95MM Bore; 200MM Outside Diameter; 50MM Width; Single Row
Assembly Width
1.969 Inch | 50 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter