

SKF
SKF
31320 X
SKF SKF
Description
31320 X TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31320; 100MM Bore; 215MM Outside Diameter; 56.5MM Width; Single Row
Part #
31320 X
BDI #
1419302
Details
2919.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31320-X/p/1419302
Your Price
$ 2,919.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.76
EAN
7316577436054
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
31320
Assembly Components
X31320 (1) | Y31320 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
19
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31320; 100MM Bore; 215MM Outside Diameter; 56.5MM Width; Single Row
Assembly Width
2.224 Inch | 56.5 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter