Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31324 X/DF https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyN3xpbWFnZS9qcGVnfGFERXdMMmhpTUM4eE1EYzJPVE13T0RNMU1qVTBNaTlKVGtSVFMwWkNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3xkOGQxOGQ2MTRiNmY3MDQ5Y2RiMWU2MzBkMzQwMmU4MmE2ZjAxM2Q2Mjg4YzZmYzhhYzU3OWQ4NmNkMjMzMmJh
1413938 Tapered Roller Bearing Assemblies 

SKF SKF

31324 X/DF

Description

31324 X/DF TAPERED ROLLER BRG ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31324; 120MM Bore; 260MM Outside Diameter; 136MM Width; Double Row

Part #

31324 X/DF

BDI #
1413938

Details

8150.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,150.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
35.05
EAN
7316577448798
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31324
Assembly Components
31324 (2) | 31324 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
71.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31324; 120MM Bore; 260MM Outside Diameter; 136MM Width; Double Row
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
4.724 Inch | 120 Millimeter
Assembly Width
5.354 Inch | 136 Millimeter