https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
TIMKEN
TIMKEN
31324XDF-90KA1
TIMKEN TIMKEN
Description
31324XDF-90KA1 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 8-12 OD
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 31324XDF; 120MM Bore; 260MM Outside Diameter; 136MM Width; Double Row
Part #
31324XDF-90KA1
BDI #
21964562
Details
9907.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31324XDF-90KA1/p/21964562
Your Price
$ 9,907.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893368245
Product Group - BDI
B04334
Precision Class
Class K
Component
Assembly
Basic Number
31324XDF
Assembly Number
90KA1
Assembly Components
31324XM-90KM1 (2) | X31324XM-K0000 (1) | Y31324XM-K0000 (1) | K172875-20000 (1)
End Play
0.16
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
71.947
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 31324XDF; 120MM Bore; 260MM Outside Diameter; 136MM Width; Double Row
Assembly Width
5.354 Inch | 136 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
