

NTN
NTN
31326XU
NTN NTN
Description
31326XU TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31326; 130MM Bore; 280MM Outside Diameter; 72MM Width; Single Row
Part #
31326XU
BDI #
1201512
Details
6748.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31326XU/p/1201512
Your Price
$ 6,748.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19
EAN
0692314510308
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
31326
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31326; 130MM Bore; 280MM Outside Diameter; 72MM Width; Single Row
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Assembly Width
2.835 Inch | 72 Millimeter