

TIMKEN
TIMKEN
31328X-2
TIMKEN TIMKEN
Description
31328X-2 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31328; 140MM Bore; 300MM Outside Diameter; 77MM Width; Single Row
Part #
31328X-90KM1
BDI #
24619579
Details
5011.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31328X-2/p/24619579
Your Price
$ 5,011.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.848
EAN
0053893809205
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
31328
Assembly Components
X31328X (1) | Y31328X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
50.37557
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31328; 140MM Bore; 300MM Outside Diameter; 77MM Width; Single Row
Bore
5.512 Inch | 140 Millimeter
Assembly Width
3.031 Inch | 77 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter