Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31328XUDFC4 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-DF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzR8aW1hZ2UvanBlZ3xhREk1TDJnMU15OHhNRFF5TnpRNU5qTTVPRGczT0M5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSRVpmTXpBd2VETXdNQzVxY0djfGFiNDEwMzc2YTAyOTAyZGNlMDJjYTU1YjcwYmJmNmUzYzhhNTFiYjBkYWY2MTUyOGFkMjIwZTg4MTNmYjI5MzY
23944656 Tapered Roller Bearing Assemblies 

NTN NTN

31328XUDFC4

Description

NTN 31328XUDFC4

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31328; 140MM Bore; 300MM Outside Diameter; 154MM Width; Double Row

Part #

31328XUDFC4

BDI #
23944656

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
31328
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Face to Face Roller Arrangement
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
50.4858
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31328; 140MM Bore; 300MM Outside Diameter; 154MM Width; Double Row
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
5.512 Inch | 140 Millimeter
Assembly Width
6.063 Inch | 154 Millimeter