KOYO
KOYO
320/28 JR
KOYO KOYO
Description
320/28JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 320; 28MM Bore; 52MM Outside Diameter; 16MM Width; Single Row
Part #
320/28JR
BDI #
1480192
Details
57.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/320-28-JR/p/1480192
Your Price
$ 57.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.15
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
320
Assembly Components
320 (1) | 328 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.33069
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 320; 28MM Bore; 52MM Outside Diameter; 16MM Width; Single Row
Bore
1.102 Inch | 28 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Assembly Width
0.63 Inch | 16 Millimeter

