Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32004X-90KA1 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
1424406 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32004X-90KA1

Description

32004X-90KA1 TAPERED ROLLER BEARING ASSY ; 20MM ID X 42MM OD X 15MM WD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32004; 20MM Bore; 42MM Outside Diameter; 15MM Width; Single Row

Part #

32004X-90KA1

BDI #
1424406

Details

53.83 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 53.83 / each BDIExpress
QTY

Inventory

Total: 24

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.097
EAN
0053893794297
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32004
Assembly Number
90KA1
Assembly Components
X32004X (1) | Y32004X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.21
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32004; 20MM Bore; 42MM Outside Diameter; 15MM Width; Single Row
Outside Diameter
1.654 Inch | 42 Millimeter
Assembly Width
0.591 Inch | 15 Millimeter
Bore
0.787 Inch | 20 Millimeter