Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32009X-90KA1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081571-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzB8aW1hZ2UvanBlZ3xhREF5TDJnd1lpOHhNREk1TXpRd05EVXpNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFMU56RmZNekF3ZURNd01DNXFjR2N8MTlkOTg5MGI3OWNiYWIwYmE5OGFkZGUyMDgwOWIxZjcwYWMwMTc3OWQxODZhZDZhZTE3NTQxZGY3NjcxODNiMQ
25112233 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32009X-90KA1

Description

32009X-90KA1 TAPERED ROLLER BEARING ASSY ; METRIC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32009; 45MM Bore; 75MM Outside Diameter; 20MM Width; Single Row

Part #

32009X-90KA1

BDI #
25112233

Details

67.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 67.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.347
EAN
0053893824352
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X32009
Assembly Components
X32009X (1) | Y32009X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32009; 45MM Bore; 75MM Outside Diameter; 20MM Width; Single Row
Assembly Width
0.787 Inch | 20 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter