https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
TIMKEN
TIMKEN
32009X-90KA5
TIMKEN TIMKEN
Description
32009X-90KA5 TAPERED ROLLER BEARING ASSY ; METRIC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32009; 45MM Bore; 75MM Outside Diameter; 79MM Flange Outside Diameter; 8MM Width; Single Row
Part #
32009X-90KA5
BDI #
1424411
Details
98.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32009X-90KA5/p/1424411
Your Price
$ 98.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.36
EAN
0053893804590
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32009
Assembly Number
92KA5
Assembly Components
X32009X (1) | Y32009XR (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32009X-90KA5
Weight / LBS
0.839
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32009; 45MM Bore; 75MM Outside Diameter; 79MM Flange Outside Diameter; 8MM Width; Single Row
Outside Diameter
2.953 Inch | 75 Millimeter
Flange Outside Diameter
3.11 Inch | 79 Millimeter
Assembly Width
0.315 Inch | 8 Millimeter
Bore
1.772 Inch | 45 Millimeter
