KOYO
KOYO
32016JR
KOYO KOYO
Description
32016JR ; LARGE TAPER 4-6IN
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32016; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Part #
32016JR
BDI #
552305
Details
192.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32016JR/p/552305
Your Price
$ 192.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.32
EAN
0605790356827
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32016
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32016JR
Weight / LBS
2.91
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32016; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Bore
3.15 Inch | 80 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter