

NTN
NTN
32016X
NTN NTN
Description
32016X TAPERED ROLLER BEARING ; 80MMX125MMX29MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32016; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Part #
32016X
BDI #
17141107
Details
179.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32016X/p/17141107
Your Price
$ 179.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.28
EAN
4547359003000
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32016
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.82191
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32016; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Assembly Width
1.142 Inch | 29 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter