https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
32018X-9X257
TIMKEN TIMKEN
Description
32018X-9X257 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32018; 90MM Bore; 140MM Outside Diameter; 32MM Width; Single Row
Part #
32018X-9X257
BDI #
1424421
Details
247.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32018X-9X257/p/1424421
Your Price
$ 247.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.703
EAN
0053893292601
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32018
Assembly Number
92KA1
Assembly Components
X32018X (1) | Y32018X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32018X-90KA1
Weight / LBS
3.857
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32018; 90MM Bore; 140MM Outside Diameter; 32MM Width; Single Row
Bore
3.543 Inch | 90 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
