

TIMKEN
TIMKEN
32026XM-90KM6
TIMKEN TIMKEN
Description
32026XM-90KM6 ; POR TRB ISOCLASS ASSEMBLY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32026; 130MM Bore; 200MM Outside Diameter; 45MM Width; Single Row
Part #
053893864891
BDI #
1424427
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32026XM-90KM6/p/1424427
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.91
EAN
0053893864891
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32026
Assembly Number
90KM6
Assembly Components
X32026XM (1) | Y32026XM (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32026XM-90KM6
Weight / LBS
10.804
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32026; 130MM Bore; 200MM Outside Diameter; 45MM Width; Single Row
Assembly Width
1.772 Inch | 45 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.118 Inch | 130 Millimeter