

CONSOLIDATED BEARING
CONSOLIDATED BEARING
32028 X P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
32028 X P/5 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32028; 140MM Bore; 210MM Outside Diameter; 45MM Width; Single Row
Part #
32028 X P/5
BDI #
215466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32028-X-P-5/p/215466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.23
EAN
0644075187671
Product Group - BDI
B04334
Precision Class
Class 5
Component
Assembly
Basic Number
32028
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
32028 X P/5
Weight / LBS
11.9
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32028; 140MM Bore; 210MM Outside Diameter; 45MM Width; Single Row
Assembly Width
1.772 Inch | 45 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.512 Inch | 140 Millimeter