 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
                
					
						
									TIMKEN
								TIMKEN
							
						
					32028X-90NA1
				 
				TIMKEN TIMKEN
Description
						
                            
								32028X-90NA1 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32028; 140MM Bore; 210MM Outside Diameter; 45MM Width; Single Row
                         	Part #
	                    
	                      	32028X-90NA1
							BDI #
						
	                      	1424428
							
						
Details
                    
                        1210.73
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32028X-90NA1/p/1424428
						
		
		
		
				Your Price
				
						
							$ 1,210.73 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171516
					Weight / Kilogram
				5.263
					EAN
				0053893768434
					Product Group - BDI
				B04336
					Precision Class
				
					Standard
			Component
				
					Assembly
			Basic Number
				
					32028
			Assembly Number
				
					90NM1
			Assembly Components
				
					X32028XM (1) | Y32028XM (1)
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Metric
			Other Features
				
					1 Single Cone | 1 Single Cup
			Category - BDI
				
					Tapered Roller Bearings Assembly
			Harmonized Tariff Code
				
					8482.20.00.60
			Noun
				
					Bearing
			Keyword String
				
					Tapered
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					32028XM-90NM1
			Weight / LBS
				
					11.562
			Long Description
				
					Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32028; 140MM Bore; 210MM Outside Diameter; 45MM Width; Single Row
			Assembly Width
				
					1.772 Inch | 45 Millimeter
			Bore
				
					5.512 Inch | 140 Millimeter
			Outside Diameter
				
					8.268 Inch | 210 Millimeter
			

 

 
						 
 
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter