KOYO
KOYO
32030JR
KOYO KOYO
Description
32030JR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32030; 150MM Bore; 225MM Outside Diameter; 48MM Width; Single Row
Part #
32030JR
BDI #
552315
Details
1701.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32030JR/p/552315
Your Price
$ 1,701.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.38
EAN
0605790021473
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32030
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32030JR
Weight / LBS
14.132
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32030; 150MM Bore; 225MM Outside Diameter; 48MM Width; Single Row
Assembly Width
1.89 Inch | 48 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter

