

TIMKEN
TIMKEN
32032XDF-90KA3
TIMKEN TIMKEN
Description
32032XDF-90KA3 TAPERED ROLLER BEARING ; NON-RETURNABLE METRIC 2TS ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32032XDF; 160MM Bore; 240MM Outside Diameter; 102MM Width; Single Row
Part #
32032XDF-90KA3
BDI #
21965102
Details
7465.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32032XDF-90KA3/p/21965102
Your Price
$ 7,465.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893127095
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32032XDF
Assembly Number
90KA3
Assembly Components
X32032X (1) | Y32032X (1) | K171726 (1) | 32032X-90NA5 (2)
End Play
0.012
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
35.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32032XDF; 160MM Bore; 240MM Outside Diameter; 102MM Width; Single Row
Outside Diameter
9.449 Inch | 240 Millimeter
Assembly Width
4.016 Inch | 102 Millimeter
Bore
6.299 Inch | 160 Millimeter