Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32034XDF-90KA2 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
21965150 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32034XDF-90KA2

Description

32034XDF-90KA2 TAPERED ROLLER BEARING ; NON-RETURNABLE METRIC 2TS ASSY 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32034XDF; 170MM Bore; 260MM Outside Diameter; 114MM Width; Single Row

Part #

32034XDF-90KA2

BDI #
21965150

Details

8433.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,433.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893127408
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32034XDF
Assembly Number
90KA2
Assembly Components
X32034X (1) | Y32034X (1) | K166076 (1) | 32034X-90KA4 (2)
End Play
0.013
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
47.83
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32034XDF; 170MM Bore; 260MM Outside Diameter; 114MM Width; Single Row
Outside Diameter
10.236 Inch | 260 Millimeter
Assembly Width
4.488 Inch | 114 Millimeter
Bore
6.693 Inch | 170 Millimeter