KOYO
KOYO
32036JR
KOYO KOYO
Description
32036JR ; METRIC TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32036; 180MM Bore; 280MM Outside Diameter; 64MM Width; Single Row
Part #
32036JR
BDI #
552318
Details
3190.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32036JR/p/552318
Your Price
$ 3,190.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.87
EAN
0605790021534
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32036
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32036JR
Weight / LBS
31.085
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32036; 180MM Bore; 280MM Outside Diameter; 64MM Width; Single Row
Bore
7.087 Inch | 180 Millimeter
Assembly Width
2.52 Inch | 64 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter

