

TIMKEN
TIMKEN
32040XM-90KM1
TIMKEN TIMKEN
Description
32040XM-90KM1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE METRIC 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32040; 200MM Bore; 310MM Outside Diameter; 70MM Width; Single Row
Part #
32040XM-90KM1
BDI #
1424430
Details
5738.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32040XM-90KM1/p/1424430
Your Price
$ 5,738.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.058
EAN
0053893978833
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
X32040
Assembly Components
X32040X (1) | Y32040X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
41.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32040; 200MM Bore; 310MM Outside Diameter; 70MM Width; Single Row
Assembly Width
2.756 Inch | 70 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Bore
7.874 Inch | 200 Millimeter