

TIMKEN
TIMKEN
32048X-90KA5
TIMKEN TIMKEN
Description
32048X-90KA5 TAPERED ROLLER BEARING ASSY ; METRIC 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32048; 240MM Bore; 360MM Outside Diameter; 76MM Width; Single Row
Part #
32048X-90KA5
BDI #
1336875
Details
8671.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32048X-90KA5/p/1336875
Your Price
$ 8,671.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
25.977
EAN
0053893656007
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
X32048
Assembly Components
X32048X (1) | Y32048X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | Direct Mounting
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
117.52
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32048; 240MM Bore; 360MM Outside Diameter; 76MM Width; Single Row
Assembly Width
2.992 Inch | 76 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Bore
9.449 Inch | 240 Millimeter