

NSK
NSK
32056XJ
NSK NSK
Description
32056XJ TAPERED ROLLER BEARING ; 280MM BOREX420MM ODX87MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32056; 280MM Bore; 420MM Outside Diameter; 87MM Width; Single Row
Part #
32056XJ
BDI #
1185522
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32056XJ/p/1185522
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
40.38
EAN
0029176023446
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32056
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32056XJ
Weight / LBS
89.508
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32056; 280MM Bore; 420MM Outside Diameter; 87MM Width; Single Row
Outside Diameter
16.535 Inch | 420 Millimeter
Bore
11.024 Inch | 280 Millimeter
Assembly Width
3.425 Inch | 87 Millimeter