

TIMKEN
TIMKEN
32056XM-90KM1
TIMKEN TIMKEN
Description
32056XM-90KM1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE METRIC 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32056; 280MM Bore; 420MM Outside Diameter; 87MM Width; Single Row
Part #
32056XM-90KM1
BDI #
20353221
Details
10966.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32056XM-90KM1/p/20353221
Your Price
$ 10,966.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.243
EAN
0053893139555
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32056
Assembly Components
X32056X (1) | Y32056X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
88.68
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32056; 280MM Bore; 420MM Outside Diameter; 87MM Width; Single Row
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Assembly Width
3.425 Inch | 87 Millimeter